Shop All Industrial Storage Cabinets
Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 7214PY
Zoro # G2170799
product price: $516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7214PY
- Zoro # G2170799
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Width | 36 in |
Height | 72 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 18 in x 72 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 18 in |
Overall Depth | 18 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- JOHN STERLING Closet Pole, Length 96 In. (0018-8)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary (1UFD8)
- Tennsco Industrial Storage Cabinets