Shop All Industrial Storage Cabinets
Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary
Mfr # 6024LG
Zoro # G2176889
product price: $700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$700.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Depth 24 in
- Duty Rating Light Duty
- Finish Polyester/Epoxy Powder Paint
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6024LG
- Zoro # G2176889
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 60 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 24 in x 60 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Overall WxD | 36 in x 24 in |
Overall Cabinet Height | 60" |
Width of Cabinet | 36 in |
Height of Cabinet | 60 in |
Overall Cabinet Width | 36" |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- MOEN Arlys BN Towel Shelf (RT PKG) (Y5794BN)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-BK)
- GLOBAL INDUSTRIAL Storage Cabinet with Shelving, 38x24x72 (662142)
- Tennsco Industrial Storage Cabinets