Shop All Gravity Flow Racks
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # CVD1872 BLACK
Zoro # G2117617
product price: $519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Duty Rating Medium Duty
- Finish Powder Coated
- Height 78 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVD1872 BLACK
- Zoro # G2117617
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 18 in |
Height | 78 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Overall Height | 78 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Depth of Cabinet | 18 in |
Overall Cabinet Depth | 18" |
Height of Cabinet | 78 in |
Overall WxD | 36 in x 18 in |
Overall Cabinet Width | 36" |
Width of Cabinet | 36 in |
Overall Cabinet Height | 78" |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- Tennsco Gravity Flow Racks