Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # CVD2470 SAND
Zoro # G2937687
product price: $665.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVD2470 SAND
- Zoro # G2937687
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Sand |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Method of Construction | Bolted |
Shelf Capacity | 200 lb |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers; Knuckle Hinges; 16 Gauge Door Frame |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Sand, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- Tennsco Industrial Storage Cabinets