Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # CVD1870 MED GREY
Zoro # G2937757
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD1870 MED GREY
- Zoro # G2937757
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 36 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Medium Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Method of Construction | Bolted |
Finish | Powder Coated |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers; Knuckle Hinges; 16 Gauge Door Frame |
Shelf Capacity | 150 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Poly Liner for Containment Shelving (K32-1903)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- AP PRODUCTS AP Products 017-412406 Sikasil-N Plus US, Clear (017-412406)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- Tennsco Industrial Storage Cabinets