Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7824LGY
Zoro # G2937422
product price: $904.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7824LGY
- Zoro # G2937422
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36" |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 22 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Method of Construction | Welded |
Number of Doors | 2 |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Finish | Polyester/Epoxy Powder Paint |
Shelf Capacity | 200 lb |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Weight | 190 lb |
Features | Security Lock, Leveling Glide |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.5 in Pipe Size (30LX53)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- Tennsco Industrial Storage Cabinets