Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7820LGY
Zoro # G2937580
product price: $739.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7820LGY
- Zoro # G2937580
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Item | Storage Cabinet |
Number of Doors | 2 |
Finish | Powder Coated |
Method of Construction | Welded |
Shelf Capacity | 200 lb |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 16 Gauge Door Frame, 17 in Coat Rod, 2 Handles, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Standards | ANSI/BIFMA, SCS |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ORGANIZED LIVING SHELF WOOD WHT 14X24 in. (7313142411)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H (J2478SUCPY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- Tennsco Industrial Storage Cabinets