Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7818WBK
Zoro # G2937468
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7818WBK
- Zoro # G2937468
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Width | 36" |
Details
Cabinet Style | Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Black |
Gauge | 22 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Number of Doors | 2 |
Method of Construction | Welded |
Finish | Powder Coated |
Shelf Capacity | 150 lb |
Includes | 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, 16 Gauge Door Frame, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Weight | 135 lb |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Features | Security Lock, Leveling Glide |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024DHMG)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey (721830-MGY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- Tennsco Industrial Storage Cabinets