Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7818PY
Zoro # G2937562
product price: $951.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7818PY
- Zoro # G2937562
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 36" |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 22 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Number of Doors | 2 |
Finish | Powder Coated |
Standards | ANSI/BIFMA, SCS |
Shelf Capacity | 150 lb |
Method of Construction | Welded |
Features | Security Lock, Leveling Glide |
Weight | 158 lb |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478A LIGHT GREY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- Tennsco Industrial Storage Cabinets