Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7818ELPY
Zoro # G2937483
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7818ELPY
- Zoro # G2937483
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 36 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Pull |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 150 lb |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Welded |
Finish | Powder Coated |
Includes | (4) Adjustable Shelves; (1) Bottom Shelf; (2) Keys |
Lock Type | Electronic Keypad |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Pull, Standards SCS, ANSI/BIFMA, Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- Tennsco Industrial Storage Cabinets