Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7814MGY
Zoro # G2937529
product price: $760.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7814MGY
- Zoro # G2937529
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 150 lb |
Standards | ANSI/BIFMA, SCS |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 16 Gauge Door Frame, 17 in Coat Rod, 2 Handles, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Finish | Powder Coated |
Method of Construction | Welded |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- Tennsco Industrial Storage Cabinets