Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 2472LGY
Zoro # G2937249
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 2472LGY
- Zoro # G2937249
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 200 lb |
Locking Points | 3 Points |
Method of Construction | Bolted |
Standards | ANSI/BIFMA, SCS |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 16 Gauge Door Frame, 17 in Coat Rod, 2 Handles, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Finish | Powder Coated |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Magnetic Door Catch Bracket (65-2745)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB814BL)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- Tennsco Industrial Storage Cabinets