Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 2471SD
Zoro # G2937063
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 2471SD
- Zoro # G2937063
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Sand |
Gauge | 22 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Method of Construction | Bolted |
Number of Doors | 2 |
Includes | 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, 16 Gauge Door Frame, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Standards | ANSI/BIFMA, SCS |
Finish | Powder Coated |
Shelf Capacity | 200 lb |
Locking Points | 3 Points |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Sand, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 20 compartments, Plastic, 4.13" H x 8.88 in W (112000)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- LOWELL Cable Panel wbrushes 2U (CBP-2)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- TENNSCO Janitorial Cabinet, 36w x 18d x 64h, Black (JAN6618DH-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- HALLOWELL GEC™ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36"Wx18"Dx78"H, Gray (GM4SC6878-4HG)
- Tennsco Industrial Storage Cabinets