Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 2470 SD
Zoro # G2937151
product price: $676.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2470 SD
- Zoro # G2937151
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Sand |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Item | Storage Cabinet |
Number of Doors | 2 |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Locking Points | 3 Points |
Finish | Powder Coated |
Method of Construction | Bolted |
Shelf Capacity | 200 lb |
Standards | ANSI/BIFMA, SCS |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Sand, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB201CL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- Tennsco Industrial Storage Cabinets