Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 1872 BLACK
Zoro # G2937109
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 1872 BLACK
- Zoro # G2937109
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 36 in |
Height | 78 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- DURAMAX Brown, Resin, 3.85 ft W, 1.83 ft H (86601)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 MED GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- Tennsco Industrial Storage Cabinets