Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 48 in H
Mfr # 1871BK
Zoro # G2937118
product price: $1,004.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1871BK
- Zoro # G2937118
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 48 in |
Depth | 18 in |
Width | 36" |
Height | 78 in |
Details
Cabinet Style | Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 22 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Locking Points | 3 Points |
Shelf Capacity | 150 lb |
Standards | ANSI/BIFMA, SCS |
Method of Construction | Bolted |
Finish | Polyester/Epoxy Powder Paint |
Number of Doors | 2 |
Includes | 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, 16 Gauge Door Frame, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 48 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- 80/20 Catch Mount, Plate (2123)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (DWR-7218-2MG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- Tennsco Industrial Storage Cabinets