Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # CVD1842 MED GREY
Zoro # G2937833
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD1842 MED GREY
- Zoro # G2937833
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 36 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Medium Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Finish | Powder Coated |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 150 lb |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (2) Adjustable Shelves; Floor Levelers; Knuckle Hinges; 16 Gauge Door Frame |
Method of Construction | Bolted |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSSS)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Black/Red (36442BLKRED)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024DHMG)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C362478PT)
- Tennsco Industrial Storage Cabinets