Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 2442SU-LGY
Zoro # G2937142
product price: $638.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2442SU-LGY
- Zoro # G2937142
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Adjustable Shelves, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Finish | Powder Coated |
Shelf Capacity | 200 lb |
Locking Points | 3 Points |
Method of Construction | Welded |
Number of Doors | 2 |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- AKRO-MILS Plastic Divider, Black, 3 3/4 in L, 3 3/4 in W, 4 3/8 in H, 6 PK (41440)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J2478SUCLGY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- Tennsco Industrial Storage Cabinets