Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 2442BK
Zoro # G2937160
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2442BK
- Zoro # G2937160
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Item | Storage Cabinet |
Method of Construction | Bolted |
Finish | Powder Coated |
Number of Doors | 2 |
Shelf Capacity | 200 lb |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Adjustable Shelves, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Locking Points | 3 Points |
Standards | ANSI/BIFMA, SCS |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- Tennsco Industrial Storage Cabinets