Shop All Industrial Storage Cabinets
Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 2442 SAND
Zoro # G2937048
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 2442 SAND
- Zoro # G2937048
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Sand |
Gauge | 22 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 200 lb |
Standards | ANSI/BIFMA, SCS |
Includes | 1 Bottom Shelf, 16 Gauge Door Frame, 2 Adjustable Shelves, 2 Handles, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Finish | Powder Coated |
Locking Points | 3 Points |
Method of Construction | Bolted |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Sand, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Red Ratcheting L-Handle 15 S (6806)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- ECONOCO Sign Holder Alligator Clip, 42", PK6 (WSAC4/SN)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD8710)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478A LIGHT GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- Tennsco Industrial Storage Cabinets