Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
Mfr # CVD7824W BLACK
Zoro # G2938019
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD7824W BLACK
- Zoro # G2938019
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Welded |
Number of Doors | 2 |
Shelf Capacity | 200 lb |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS230GN)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO Janitorial Cabinet, 36w x 18d x 64h, Black (JAN6618DH-BLK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- Tennsco Industrial Storage Cabinets