Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
Mfr # 7824WLGY
Zoro # G2937632
product price: $640.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7824WLGY
- Zoro # G2937632
- UPC # 00044767117809
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Shelf Capacity | 200 lb |
Method of Construction | Welded |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- JONES STEPHENS Plug Wrench, Countersunk, 6-Way (J40042)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J2478SUCLGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- Tennsco Industrial Storage Cabinets