Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H
Mfr # 2471MGY
Zoro # G2937057
product price: $492.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2471MGY
- Zoro # G2937057
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Number of Doors | 2 |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Shelf Capacity | 200 lb |
Method of Construction | Bolted |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Locking Points | 3 Points |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 18" x 32.5" H (PAK5103)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDMG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- Tennsco Industrial Storage Cabinets