Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # CVD7824 BLACK
Zoro # G2937772
product price: $693.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVD7824 BLACK
- Zoro # G2937772
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Shelf Capacity | 200 lb |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Number of Doors | 2 |
Method of Construction | Welded |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU8)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black (2KPL7)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO Janitorial Cabinet, 36w x 18d x 64h, Black (JAN6618DH-BLK)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H (J2478SUCPY)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- Tennsco Industrial Storage Cabinets