Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7824MGY
Zoro # G2937608
product price: $562.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7824MGY
- Zoro # G2937608
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- WILTON Perma Pad w/Clip (2901310)
- UPF Grade Stake 1X2X36In Wood (1337)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO Janitorial Cabinet, 36w x 18d x 64h, Black (JAN6618DH-BLK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- Tennsco Industrial Storage Cabinets