Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 7814BK
Zoro # G2937459
product price: $546.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$546.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7814BK
- Zoro # G2937459
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Width | 36 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 24 Deep (AMG WS-2460)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- Tennsco Industrial Storage Cabinets