Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H
Mfr # 2472 BLACK
Zoro # G2937002
product price: $564.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2472 BLACK
- Zoro # G2937002
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Storage Cabinet |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Number of Doors | 2 |
Shelf Capacity | 200 lb |
Locking Points | 3 Points |
Method of Construction | Bolted |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Keys for Front Door 1pr (LK-FD)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- Tennsco Industrial Storage Cabinets