Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 2442SU-MGY
Zoro # G2937072
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2442SU-MGY
- Zoro # G2937072
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Width | 36 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 3 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Welded |
Locking Points | 3 Points |
Finish | Powder Coated |
Shelf Capacity | 200 lb |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX62)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-BK)
- EXTREME MAX Extreme Max 5001.6049 Work Station Storage Cabinet (5001.6049)
- Tennsco Industrial Storage Cabinets