Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 2442SU-SD
Zoro # G9861765
product price: $408.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Frame Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2442SU-SD
- Zoro # G9861765
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 42 in |
Overall WxDxH | 36 in x 24 in x 42 in |
Height of Cabinet | 42 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- Tennsco Industrial Storage Cabinets