Shop All Industrial Storage Cabinets
Tennsco
22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 1842BK
Zoro # G5422855
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 1842BK
- Zoro # G5422855
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 42 in |
Overall WxDxH | 36 in x 18 in x 42 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 42 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- WOODLORE Woodlore 20004 Mens Adjustable Shoe Tree - Large (20004)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024DHMG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- Tennsco Industrial Storage Cabinets