Shop All Industrial Storage Cabinets
Tennsco
22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 1871PY
Zoro # G2170990
product price: $428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1871PY
- Zoro # G2170990
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 36 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt, PK6 (FG572600WHT)
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray (30016)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- Tennsco Industrial Storage Cabinets