Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478SUC MED GREY
Zoro # G2938579
product price: $930.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478SUC MED GREY
- Zoro # G2938579
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Finish | Powder Coated |
Shelf Capacity | 75 lb |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 2 Handles, 24 in Coat Rod, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys |
Method of Construction | Welded |
Number of Doors | 2 |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 75 lb, Number of Doors 2, Cabinet Color Medium Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18SVA-HG)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218MGY)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- Tennsco Industrial Storage Cabinets