Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478C BLACK
Zoro # G2938183
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J2478C BLACK
- Zoro # G2938183
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Item | Storage Cabinet |
Method of Construction | Bolted |
Shelf Capacity | 75 lb |
Finish | Powder Coated |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 16 Gauge Door Frame, 2 Handles, 24 in Coat Rod, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges |
Number of Doors | 2 |
Standards | ANSI/BIFMA, SCS |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 75 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 8 in L, 6-3/4 in H, 6 PK (PB30177-08)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x42", 2610 lb. Capacity (4246A3)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- Tennsco Industrial Storage Cabinets