Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ2478SU LIGHT GREY
Zoro # G2938070
product price: $1,396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ2478SU LIGHT GREY
- Zoro # G2938070
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Light Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Item | Storage Cabinet |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Includes | 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys |
Standards | ANSI/BIFMA, SCS |
Method of Construction | Welded |
Finish | Powder Coated |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-101IV)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- GLOBAL EQUIPMENT Global Industrial„¢ Dividers for 6"H Drawer of Modular Drawer Cabinet 36"Wx24"D, Black (316073)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey (721830-MGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE7)
- Tennsco Industrial Storage Cabinets