Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ2478A BLACK
Zoro # G2938323
product price: $864.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ2478A BLACK
- Zoro # G2938323
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 48 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Method of Construction | Bolted |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 400 lb |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers |
Number of Doors | 2 |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (30080SCLAR)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- KENNEDY Kennedy® 2805XR Signature Series 29"W X 20"D X 16-5/8"H 5 Drawer Red Mechanics Chest (2805XR)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- Tennsco Industrial Storage Cabinets