Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ1878SU LIGHT GREY
Zoro # G2938107
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVDJ1878SU LIGHT GREY
- Zoro # G2938107
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Light Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Includes | 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys |
Method of Construction | Welded |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, adjustable opening, compartment box, sold individualy (131-95-RSC-IND)
- LEWISBINS Divider Box, Blue, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Blue)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085118)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAW1362472-02)
- Tennsco Industrial Storage Cabinets