Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ1878A MED GREY
Zoro # G2937982
product price: $869.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ1878A MED GREY
- Zoro # G2937982
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Medium Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves; Floor Levelers |
Method of Construction | Bolted |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 400 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Medium Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481SD)
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H (J2478SULGY)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Gray (269902GY)
- Tennsco Industrial Storage Cabinets