Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary
Mfr # CVDJ2442SU LIGHT GREY
Zoro # G2115541
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Depth 24 in
- Duty Rating Medium Duty
- Finish Powder Coated
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVDJ2442SU LIGHT GREY
- Zoro # G2115541
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Height | 42 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 42 in |
Width | 48 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 48 in x 24 in x 42 in |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Height of Cabinet | 42 in |
Overall Cabinet Height | 42" |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB214CL)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (30289SCLAR)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, PUTTY (SC1872L)
- Tennsco Industrial Storage Cabinets