Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J1842SU MED GREY
Zoro # G2938238
product price: $752.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$752.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1842SU MED GREY
- Zoro # G2938238
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Item | Storage Cabinet |
Number of Doors | 2 |
Finish | Powder Coated |
Includes | 1 Adjustable Shelf, 1 Bottom Shelf, 2 Handles, Floor Levelers, Key Lock with 2 Keys |
Standards | ANSI/BIFMA, SCS |
Shelf Capacity | 400 lb |
Method of Construction | Welded |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Medium Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- Tennsco Industrial Storage Cabinets