Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J1842SU LIGHT GREY
Zoro # G2938332
product price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1842SU LIGHT GREY
- Zoro # G2938332
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 48 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; Floor Levelers |
Shelf Capacity | 400 lb |
Finish | Polyester/Epoxy Powder Paint |
Method of Construction | Welded |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU18420192)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey (721830-MGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- Tennsco Industrial Storage Cabinets