Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J1842A LIGHT GREY
Zoro # G2938280
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J1842A LIGHT GREY
- Zoro # G2938280
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 48 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Finish | Polyester/Epoxy Powder Paint |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Method of Construction | Bolted |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; Floor Levelers |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Red (QED601RD)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478A LIGHT GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Black (237614BK)
- Tennsco Industrial Storage Cabinets