Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # CVDJ1842SU SAND
Zoro # G2938061
product price: $813.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ1842SU SAND
- Zoro # G2938061
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 48 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Sand |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Method of Construction | Welded |
Includes | (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; Floor Levelers |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Sand, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- Tennsco Industrial Storage Cabinets