Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # CVDJ1842A BLACK
Zoro # G2938052
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVDJ1842A BLACK
- Zoro # G2938052
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 48 in |
Height | 42 in |
Cabinet Height Range | Counter Height |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Method of Construction | Bolted |
Shelf Capacity | 400 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (SW241507F101000)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-09)
- Tennsco Industrial Storage Cabinets