Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ2478C BLACK
Zoro # G2938140
product price: $889.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ2478C BLACK
- Zoro # G2938140
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- Tennsco Industrial Storage Cabinets