Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ1878SUC LIGHT GREY
Zoro # G2938089
product price: $996.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ1878SUC LIGHT GREY
- Zoro # G2938089
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Width | 48 in |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Light Gray |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Clear View Storage Cabinet |
Finish | Powder Coated |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers |
Shelf Capacity | 400 lb |
Method of Construction | Welded |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- RICHELIEU 29 in 737 mm Kolossus HeavyDuty Workstation Bracket Black (9910242990)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- SANDUSKY LEE Janitorial Cabinet, Charcoal, Cap. 150 lb (VFC1301866-02)
- Tennsco Industrial Storage Cabinets