Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478C LIGHT GREY
Zoro # G2938457
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J2478C LIGHT GREY
- Zoro # G2938457
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 20/22 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Storage Cabinet |
Method of Construction | Bolted |
Finish | Powder Coated |
Number of Doors | 2 |
Shelf Capacity | 75 lb |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 5, Shelf Capacity 75 lb, Number of Doors 2, Cabinet Color Light Gray, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- ULTRATECH Pop Up Fill Gauge (9985)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- Tennsco Industrial Storage Cabinets