Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ2478SU SAND
Zoro # G2938192
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVDJ2478SU SAND
- Zoro # G2938192
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Sand |
Gauge | 20/22 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers |
Method of Construction | Welded |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Shelf Capacity | 400 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Sand, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- Tennsco Industrial Storage Cabinets