Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ1878SU SAND
Zoro # G2938113
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVDJ1878SU SAND
- Zoro # G2938113
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Sand |
Gauge | 20/22 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Finish | Powder Coated |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers |
Number of Doors | 2 |
Shelf Capacity | 400 lb |
Standards | SCS, ANSI/BIFMA |
Method of Construction | Welded |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Sand, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- Tennsco Industrial Storage Cabinets