Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H
Mfr # CVDJ2478SUC BLACK
Zoro # G2938210
product price: $971.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$971.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVDJ2478SUC BLACK
- Zoro # G2938210
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 20/22 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Clear View Storage Cabinet |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Shelf Capacity | 400 lb |
Method of Construction | Welded |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24 in Coat Rod, Floor Levelers |
Number of Doors | 2 |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS230/235)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H (J2478SUCPY)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- Tennsco Industrial Storage Cabinets