Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # J1878SUC LIGHT GREY
Zoro # G9845604
product price: $746.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1878SUC LIGHT GREY
- Zoro # G9845604
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Overall WxDxH | 48 in x 18 in x 78 in |
Overall Depth | 18 in |
Overall WxD | 48 in x 18 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108P)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- Tennsco Industrial Storage Cabinets